Specifications
Dimensions
- Bore Diameter4.937 in
- Outside Diameter304.8 mm
- Overall Length161.9 mm
Details
- Bearing SupportBall
- Clutch ApplicationBackstopping, Indexing, Overrunning
- Clutch TypeSprag Clutch
- Max Rpm700 rpm
- Torque Capacity18000 ft-lbs
- UPC_NO786582295392
Overview
Mfr description
FS 900 X 4.937 OVER-RUNNING CLUTCH