Motion
FSO 750 X 2.937

FORMSPRAG CLUTCH
FSO 750 X 2.937

CL40931-72 Sprag Clutch Mechanical Clutch - 2.937 in Bore, 222.25 mm OD, 152.4 mm Length, 7000 lb-ft Torque
Mi Item #02582282
MFR #FSO 750 X 2.937
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
FSO 750 X 2.937

CL40931-72 Sprag Clutch Mechanical Clutch - 2.937 in Bore, 222.25 mm OD, 152.4 mm Length, 7000 lb-ft Torque
Mi Item #02582282
MFR #FSO 750 X 2.937

Mfr description
FSO 750 X 2.937 OVER-RUNNING CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.937 in
  • Outside Diameter  
    222.25 mm
  • Overall Length
    152.4 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    1000 rpm
  • Torque Capacity
    7000 ft-lbs
  • UPC_NO
    786582296344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)