Overview
Mfr description
FSO 800 X 3.937 OVER-RUNNING CLUTCH
Specifications
- Clutch TypeSprag Clutch
- Clutch ApplicationBackstopping, Indexing, Overrunning
- Torque Capacity13000 ft-lbs
- Max Rpm850 rpm
- Bore Diameter
- Outside Diameter
- Overall Length152.4 mm
- Bearing SupportBall
- UPC_NO786582296764
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data