Specifications
Dimensions
- Bore Diameter4 in
- Outside Diameter254 mm
- Overall Length152.4 mm
Details
- Bearing SupportBall
- Clutch ApplicationBackstopping, Indexing, Overrunning
- Clutch TypeSprag Clutch
- Max Rpm850 rpm
- Torque Capacity13000 ft-lbs
- UPC_NO786582296627
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)