Motion
CL40933-68
FSO Clutch, Ball Bearing Supported Design, 18,000 lb-ft Torque Capacity
MI ITEM #02582297
MFR #CL40933-68
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FSO Clutch, Ball Bearing Supported Design, 18,000 lb-ft Torque Capacity
MI ITEM #02582297
MFR #CL40933-68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FSO 900 X 4.437 OVER-RUNNING CLUTCH

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Torque Capacity
    18000 ft-lbs
  • Max Rpm
    700 rpm
  • Bore Diameter
  • Outside Diameter
  • Overall Length
    161.9 mm
  • Bearing Support
    Ball
  • UPC_NO
    786582297860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text