Specifications
Dimensions
- Bore Diameter4-3/4 in
- Outside Diameter304.8 mm
- Overall Length161.9 mm
Details
- Bearing SupportBall
- Clutch ApplicationBackstopping, Indexing, Overrunning
- Clutch TypeSprag Clutch
- Max Rpm700 rpm
- Torque Capacity18000 ft-lbs
- UPC_NO786582297709
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)