Motion
CL40933-70
FSO Clutch, Ball Bearing Supported Design, 18,000 lb-ft Torque Capacity
MI ITEM #02582302
MFR #CL40933-70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FSO Clutch, Ball Bearing Supported Design, 18,000 lb-ft Torque Capacity
MI ITEM #02582302
MFR #CL40933-70

Mfr description
FSO 900 X 5.250 OVER-RUNNING CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5-1/4 in
  • Outside Diameter  
    304.8 mm
  • Overall Length
    161.9 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    700 rpm
  • Torque Capacity
    18000 ft-lbs
  • UPC_NO
    786582297907

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)