Overview
Mfr description
HPI 750 X 3.000 OVER-RUNNING CLUTCH
Specifications
- Clutch TypeSprag Clutch
- Clutch ApplicationBackstopping, Indexing, Overrunning
- Torque Capacity7000 ft-lbs
- Bore Diameter
- Outside Diameter
- Overall Length152.4 mm
- Bearing SupportBall
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data