Motion
CL40268-129

FORMSPRAG CLUTCH
CL40268-129

HPI Clutch, Ball Bearing Supported Design, 13,000 lb-ft Torque Capacity
Mi Item #02582322
MFR #CL40268-129
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL40268-129

HPI Clutch, Ball Bearing Supported Design, 13,000 lb-ft Torque Capacity
Mi Item #02582322
MFR #CL40268-129

Mfr description
HPI 800 X 3.437 OVER-RUNNING CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.437 in
  • Outside Diameter  
    254 mm
  • Overall Length
    152.4 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Torque Capacity
    13000 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)