Motion
CL42191-132

FORMSPRAG CLUTCH
CL42191-132

Sprag Clutch - 2 in Bore, 136.53 mm OD, 95.25 mm Length, 2250 ft-lbs Torque
MI ITEM #02582353
MFR #CL42191-132
Price$4,366.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL42191-132

Sprag Clutch - 2 in Bore, 136.53 mm OD, 95.25 mm Length, 2250 ft-lbs Torque
MI ITEM #02582353
MFR #CL42191-132

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,366.97/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Outside Diameter  
    136.53 mm
  • Overall Length
    95.25 mm
  • Weight
    17.80 lbs

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    2200 rpm
  • Torque Capacity
    2250 ft-lbs
  • UPC_NO
    786582314611

Overview

Mfr description
HPI 600 X 2.000 3/8X1/8 CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text