Motion
CL42154-2GR

FORMSPRAG CLUTCH
CL42154-2GR

FSO Clutch, Ball Bearing Supported Design, 1,175 lb-ft Torque Capacity
MI ITEM #02582354
MFR #CL42154-2GR
Price$3,910.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL42154-2GR

FSO Clutch, Ball Bearing Supported Design, 1,175 lb-ft Torque Capacity
MI ITEM #02582354
MFR #CL42154-2GR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,910.98/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    107.95 mm
  • Overall Length
    88.9 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    2500 rpm
  • Torque Capacity
    1175 ft-lbs
  • UPC_NO
    786582308931

Overview

Mfr description
FSO 500 X 1.250 GR OVER-RUNNING CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text