Motion
CL42155-1GR

FORMSPRAG CLUTCH
CL42155-1GR

FSO Clutch, Ball Bearing Supported Design, 2,250 lb-ft Torque Capacity
Mi Item #02582356
MFR #CL42155-1GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL42155-1GR

FSO Clutch, Ball Bearing Supported Design, 2,250 lb-ft Torque Capacity
Mi Item #02582356
MFR #CL42155-1GR

Mfr description
FSO 600 X 1.750 GR OVER-RUNNING CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Outside Diameter  
    136.53 mm
  • Overall Length
    95.25 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    2200 rpm
  • Torque Capacity
    2250 ft-lbs
  • UPC_NO
    786582310033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)