Motion
CL42154-105

FORMSPRAG CLUTCH
CL42154-105

FSO Clutch, Ball Bearing Supported Design, 1,175 lb-ft Torque Capacity
Mi Item #02582360
MFR #CL42154-105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL42154-105

FSO Clutch, Ball Bearing Supported Design, 1,175 lb-ft Torque Capacity
Mi Item #02582360
MFR #CL42154-105

Mfr description
FSO 500 X 1.312 OVER RUNNING CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.312 in
  • Outside Diameter  
    107.95 mm
  • Overall Length
    88.9 mm

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    2500 rpm
  • Torque Capacity
    1175 ft-lbs
  • UPC_NO
    786582308368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)