Motion
CL42155-132GR

FORMSPRAG CLUTCH
CL42155-132GR

Sprag Clutch - 2 in Bore, 136.53 mm OD, 95.25 mm Length, 2250 ft-lbs Torque
Mi Item #02582362
MFR #CL42155-132GR
Price$4,874.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL42155-132GR

Sprag Clutch - 2 in Bore, 136.53 mm OD, 95.25 mm Length, 2250 ft-lbs Torque
Mi Item #02582362
MFR #CL42155-132GR

Mfr description
FSO 600 X 2.000-GR GREASE-LUBED CLUTCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,874.41/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Outside Diameter  
    136.53 mm
  • Overall Length
    95.25 mm
  • Weight
    17.79 lbs

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Max Rpm
    2200 rpm
  • Torque Capacity
    2250 ft-lbs
  • UPC_NO
    786582309815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)