Motion
PB-3A CLUTCH .375B-RH

MORSE
PB-3A CLUTCH .375B-RH

172766 Cam Clutch - PB Series, 0.3750 in Bore Diameter, 2.0000 in Overall Diameter, Torque Capacity 40 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #02582573
MFR #PB-3A CLUTCH .375B-RH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
PB-3A CLUTCH .375B-RH

172766 Cam Clutch - PB Series, 0.3750 in Bore Diameter, 2.0000 in Overall Diameter, Torque Capacity 40 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #02582573
MFR #PB-3A CLUTCH .375B-RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PB-3A X .375 RH CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry PB series clutch features precision formed cams providing high torque capacities with excellent wear life. These models are suitable for general duty applications. A bonze seal maintains race concentricity. They a asymmetrical by design, so must be ordered according to rotation requirements.

Specifications

  • Series
    PB Series
  • Bore Diameter
    0.375 in
  • Torque Capacity
    40
  • Overall Diameter
    2 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    1800 rpm
  • Over Running Rpm Outer Race
    900
  • Keyway Size
    1/8 in x 1/16 in
  • Overall Width
    1.875 in
  • Rotation
    RH
  • Snap Ring
    RS87
  • Snap Ring Groove Diameter
    0.3600 in
  • Snap Ring Groove Width
    .036/.056 in
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    PB-3A CLUTCH .375B-RH
  • Manufacturer Upc Number
    662288407997
  • Weight
    0.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text