Motion
PB-10A CLUTCH 1.12B RH

MORSE
PB-10A CLUTCH 1.12B RH

Cam Clutch - PB-10A Series, 1.1250 in Bore Diameter, 3.7500 in Overall Diameter, Torque Capacity 675 ft-lbs, Operation Mode = Overrunning, Indexing, Backstopping
MI ITEM #02582576
MFR #PB-10A CLUTCH 1.12B RH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
PB-10A CLUTCH 1.12B RH

Cam Clutch - PB-10A Series, 1.1250 in Bore Diameter, 3.7500 in Overall Diameter, Torque Capacity 675 ft-lbs, Operation Mode = Overrunning, Indexing, Backstopping
MI ITEM #02582576
MFR #PB-10A CLUTCH 1.12B RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.125 in
  • Keyway Size
    1/4 x 1/8 in
  • Overall Diameter
    3.75 in
  • Overall Width
    3.625 in
  • Snap Ring Groove Diameter
    2.182/2.170 in
  • Snap Ring Groove Width
    .056/.076 in
  • Weight
    6.00 lbs

Details

  • Additional Details
    PB series clutches are prelubricated with grease and are ready for installation. These units can be operated in ambient temperatures of +20° F to +125° F. All filler plugs are 1/4-28. All models have three filler holes at 120° except PB-3A, which has only one. Clutch models PB-5A through PB-16A can be oil lubricated by specifying on order.
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PB-10A CLUTCH 1.12B RH
  • Manufacturer Product Page
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Over Running Rpm Inner Race
    1200 rpm
  • Over Running Rpm Outer Race
    400
  • Rotation
    RH
  • Series
    PB Series
  • Snap Ring
    RS225 - Not Furnished
  • Torque Capacity
    675

Overview

Mfr description
PB-10A X 1.125 RH CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry PB series clutch features precision formed cams providing high torque capacities with excellent wear life. These models are suitable for general duty applications. A bonze seal maintains race concentricity. They a asymmetrical by design, so must be ordered according to rotation requirements.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text