Motion
PB3A 3/8 LH

MORSE
PB3A 3/8 LH

172767 Cam Clutch - PB Series, 0.3750 Bore Diameter, 2.0000 in Overall Diameter, Torque Capacity 40 ft-lbs
MI ITEM #02582579
MFR #PB3A 3/8 LH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
PB3A 3/8 LH

172767 Cam Clutch - PB Series, 0.3750 Bore Diameter, 2.0000 in Overall Diameter, Torque Capacity 40 ft-lbs
MI ITEM #02582579
MFR #PB3A 3/8 LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PB-3A X .375 LH CAM CLUTCH
  • PB series clutches feature precision formed cams which provide the highest torque size-for-size combined with excellent wear life
  • These models are suitable for general purpose applications - overrruning, indexing and backstopping
  • Models PB5A through PB16A contain sealed construction and a snap ring groove provided on the hub of each clutch for attaching a gear, sheave etc.
  • Clutch is not to be used as a coupling

Specifications

  • Series
    PB
  • Bore Diameter
    0.3750
  • Torque Capacity
    40 ft-lbs
  • Overall Diameter
    2.0000 in
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    1800 rpm
  • Over Running Rpm Outer Race
    900 rpm
  • Keyway Size
    1/8 x 1/16 in
  • Overall Width
    1.8750 in
  • Rotation
    CCW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    172767
  • Manufacturer Upc Number
    662288408000
  • Weight
    0.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text