Motion
PB-6A CLUTCH .750B LH

MORSE
PB-6A CLUTCH .750B LH

Cam Clutch - PB Series Series, 0.75 in Bore Diameter, 2.875 in Overall Diameter, Torque Capacity 300, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #02582580
MFR #PB-6A CLUTCH .750B LH
Price$2,588.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
PB-6A CLUTCH .750B LH

Cam Clutch - PB Series Series, 0.75 in Bore Diameter, 2.875 in Overall Diameter, Torque Capacity 300, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #02582580
MFR #PB-6A CLUTCH .750B LH

Mfr description
PB-6A X .750 LH CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry PB series clutch features precision formed cams providing high torque capacities with excellent wear life. These models are suitable for general duty applications. A bonze seal maintains race concentricity. They a asymmetrical by design, so must be ordered according to rotation requirements.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,588.77/each

Specifications

Dimensions

  • Bore Diameter
    0.75 in
  • Bore Size
    0.7500 in, 19.05 mm
  • Hub Diameter
    1.3750 in
  • Keyway Size
    3/16 x 3/32 in
  • Overall Diameter
    2.875 in
  • Overall Width
    3.1875 in
  • Snap Ring Groove Diameter
    1.327/1.319 in
  • Snap Ring Groove Width
    .048/.068 in
  • Weight
    3.03 lbs

Details

  • Additional Details
    PB series clutches are prelubricated with grease and are ready for installation. These units can be operated in ambient temperatures of +20° F to +125° F. All filler plugs are 1/4-28. All models have three filler holes at 120° except PB-3A, which has only one. Clutch models PB-5A through PB-16A can be oil lubricated by specifying on order.
  • Bearing Support
    No
  • CAD Drawing
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PB-6A CLUTCH .750B LH
  • Manufacturer Product Page
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Model Type
    PB-6A
  • Over Running Rpm Inner Race
    1800 rpm
  • Over Running Rpm Outer Race
    900
  • Rotation
    LH
  • Series
    PB Series
  • Snap Ring
    RS137 - Not Furnished
  • Torque Capacity
    300
  • UPC_NO
    662288408086
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)