Motion
PB-10A CLUTCH 1.25B RH

MORSE
PB-10A CLUTCH 1.25B RH

Cam Clutch - PB Series Series, 1.25 in Bore Diameter, 3.75 in Overall Diameter, Torque Capacity 675, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #02582581
MFR #PB-10A CLUTCH 1.25B RH
Price$3,065.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
PB-10A CLUTCH 1.25B RH

Cam Clutch - PB Series Series, 1.25 in Bore Diameter, 3.75 in Overall Diameter, Torque Capacity 675, Operation Mode: Backstopping, Indexing, Overrunning
Mi Item #02582581
MFR #PB-10A CLUTCH 1.25B RH

Mfr description
PB-10A X 1.250 RH CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry PB series clutch features precision formed cams providing high torque capacities with excellent wear life. These models are suitable for general duty applications. A bonze seal maintains race concentricity. They a asymmetrical by design, so must be ordered according to rotation requirements.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,065.06/each

Specifications

Dimensions

  • Bore Diameter
    1.25 in
  • Bore Size
    1.2500 in, 31.75 mm
  • Hub Diameter
    2.0000 in
  • Inner Race Width
    1.688 in
  • Keyway Size
    1/4 x 1/8 in
  • Outer Width
    3.157 in
  • Overall Diameter
    3.75 in
  • Overall Width
    3.625 in
  • Snap Ring Groove Diameter
    2.182/2.170 in
  • Snap Ring Groove Width
    .056/.076 in
  • Weight
    5.74 lbs

Details

  • Additional Details
    PB series clutches are prelubricated with grease and are ready for installation. These units can be operated in ambient temperatures of +20° F to +125° F. All filler plugs are 1/4-28. All models have three filler holes at 120° except PB-3A, which has only one. Clutch models PB-5A through PB-16A can be oil lubricated by specifying on order.
  • Bearing Support
    No
  • CAD Drawing
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PB-10A CLUTCH 1.25B RH
  • Manufacturer Product Page
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Model Type
    PB-10A
  • Over Running Rpm Inner Race
    1200
  • Over Running Rpm Outer Race
    400
  • Rotation
    RH
  • Series
    PB Series
  • Snap Ring
    RS225 - Not Furnished
  • Torque Capacity
    675
  • UPC_NO
    662288408154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)