Motion
PB-12A CLUTCH 1.38B LH

MORSE
PB-12A CLUTCH 1.38B LH

Cam Clutch - PB-12A Series, 1.3750 in Bore Diameter, 4.4375 in Overall Diameter, Torque Capacity 1350 ft-lbs, Operation Mode = Overrunning, Indexing, Backstopping
MI ITEM #02582584
MFR #PB-12A CLUTCH 1.38B LH
Your Price$4,927.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
PB-12A CLUTCH 1.38B LH

Cam Clutch - PB-12A Series, 1.3750 in Bore Diameter, 4.4375 in Overall Diameter, Torque Capacity 1350 ft-lbs, Operation Mode = Overrunning, Indexing, Backstopping
MI ITEM #02582584
MFR #PB-12A CLUTCH 1.38B LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,927.86/each(List $5,334.29)

Overview

Mfr description
PB-12A X 1.375 LH CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry PB series clutch features precision formed cams providing high torque capacities with excellent wear life. These models are suitable for general duty applications. A bonze seal maintains race concentricity. They a asymmetrical by design, so must be ordered according to rotation requirements.

Specifications

  • Series
    PB Series
  • Bore Diameter
    1.375 in
  • Additional Details
    PB series clutches are prelubricated with grease and are ready for installation. These units can be operated in ambient temperatures of +20° F to +125° F. All filler plugs are 1/4-28. All models have three filler holes at 120° except PB-3A, which has only one. Clutch models PB-5A through PB-16A can be oil lubricated by specifying on order.
  • Torque Capacity
    1350
  • Overall Diameter
    4.4375 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    1200
  • Over Running Rpm Outer Race
    300
  • Keyway Size
    5/16 x 5/32 in
  • Inner Race Width
    2.063 in
  • Overall Width
    3.875 in
  • Outer Width
    3.313 in
  • Rotation
    LH
  • Snap Ring
    RST250 - Not Furnished
  • Snap Ring Groove Diameter
    2.391/2.379 in
  • Snap Ring Groove Width
    .120/.130 in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    PB-12A CLUTCH 1.38B LH
  • UPC_NO
    662288408185
  • Weight
    8.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text