Motion
PB14A 1-5/8 LH

MORSE
PB14A 1-5/8 LH

172855 Cam Clutch - PB Series, 1.6250 in Bore Diameter, 5.5000 in Overall Diameter, Torque Capacity 1600 ft-lbs
MI ITEM #02582585
MFR #PB14A 1-5/8 LH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
PB14A 1-5/8 LH

172855 Cam Clutch - PB Series, 1.6250 in Bore Diameter, 5.5000 in Overall Diameter, Torque Capacity 1600 ft-lbs
MI ITEM #02582585
MFR #PB14A 1-5/8 LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PB-14A X 1.625 LH CAM CLUTCH
  • PB series clutches feature precision formed cams which provide the highest torque size-for-size combined with excellent wear life
  • These models are suitable for general purpose applications - overrruning, indexing and backstopping
  • Models PB5A through PB16A contain sealed construction and a snap ring groove provided on the hub of each clutch for attaching a gear, sheave etc.
  • Clutch is not to be used as a coupling

Specifications

  • Series
    PB
  • Bore Diameter
    1.6250 in
  • Torque Capacity
    1600 ft-lbs
  • Overall Diameter
    5.5000 in
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    950 rpm
  • Over Running Rpm Outer Race
    300 rpm
  • Keyway Size
    7/16 x 7/32 in
  • Overall Width
    4.3750 in
  • Rotation
    CCW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    172855
  • Manufacturer Upc Number
    662288408222
  • Weight
    14.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text