Motion
PB-14A CLUTCH 1.75B LH

MORSE
PB-14A CLUTCH 1.75B LH

Cam Clutch - PB Series Series, 1.75 in Bore Diameter, 5.5 in Overall Diameter, Torque Capacity 1600, Operation Mode: Backstopping, Indexing, Overrunning
MI ITEM #02582590
MFR #PB-14A CLUTCH 1.75B LH
Your Price$7,605.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
PB-14A CLUTCH 1.75B LH

Cam Clutch - PB Series Series, 1.75 in Bore Diameter, 5.5 in Overall Diameter, Torque Capacity 1600, Operation Mode: Backstopping, Indexing, Overrunning
MI ITEM #02582590
MFR #PB-14A CLUTCH 1.75B LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,605.21/each(List $8,697.89)

Overview

Mfr description
PB-14A X 1.750 LH CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry PB series clutch features precision formed cams providing high torque capacities with excellent wear life. These models are suitable for general duty applications. A bonze seal maintains race concentricity. They a asymmetrical by design, so must be ordered according to rotation requirements.

Specifications

  • Series
    PB Series
  • Bore Diameter
    1.75 in
  • Additional Details
    PB series clutches are prelubricated with grease and are ready for installation. These units can be operated in ambient temperatures of +20° F to +125° F. All filler plugs are 1/4-28. All models have three filler holes at 120° except PB-3A, which has only one. Clutch models PB-5A through PB-16A can be oil lubricated by specifying on order.
  • Torque Capacity
    1600
  • Overall Diameter
    5.5 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    950 rpm
  • Bore Size
    1.7500 in, 44.45 mm
  • Over Running Rpm Outer Race
    300
  • Keyway Size
    3/8 x 3/16 in
  • Overall Width
    4.375 in
  • Rotation
    LH
  • Snap Ring
    RS287 - Not Furnished
  • Snap Ring Groove Diameter
    2.787/2.775 in
  • Hub Diameter
    3.0000 in
  • Snap Ring Groove Width
    .056/.076 in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    PB-14A CLUTCH 1.75B LH
  • UPC_NO
    662288408246
  • Weight
    14.79 lbs
  • Model Type
    PB-14A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text