Motion
PB16A 1-7/8  LH

MORSE
PB16A 1-7/8 LH

171438 Cam Clutch - PB Series, 1.8750 in Bore Diameter, 5.5000 in Overall Diameter, Torque Capacity 1800 ft-lbs
Mi Item #02582592
MFR #PB16A 1-7/8 LH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
PB16A 1-7/8 LH

171438 Cam Clutch - PB Series, 1.8750 in Bore Diameter, 5.5000 in Overall Diameter, Torque Capacity 1800 ft-lbs
Mi Item #02582592
MFR #PB16A 1-7/8 LH

Mfr description
PB-16A X 1.875 LH CAM CLUTCH
  • PB series clutches feature precision formed cams which provide the highest torque size-for-size combined with excellent wear life
  • These models are suitable for general purpose applications - overrruning, indexing and backstopping
  • Models PB5A through PB16A contain sealed construction and a snap ring groove provided on the hub of each clutch for attaching a gear, sheave etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Keyway Size
    1/2 x 1/4 in
  • Overall Diameter
    5.5000 in
  • Overall Width
    4.3750 in
  • Weight
    15 lbs

Details

  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    171438
  • Manufacturer Upc Number
    662288404811
  • Over Running Rpm Inner Race
    950 rpm
  • Over Running Rpm Outer Race
    300 rpm
  • Rotation
    CCW
  • Series
    PB
  • Torque Capacity
    1800 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)