Motion
PB-16A CLUTCH 2.00B RH

MORSE
PB-16A CLUTCH 2.00B RH

171439 Cam Clutch - PB Series, 2.0000 in Bore Diameter, 5.5000 in Overall Diameter, Torque Capacity 1800 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #02582595
MFR #PB-16A CLUTCH 2.00B RH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
PB-16A CLUTCH 2.00B RH

171439 Cam Clutch - PB Series, 2.0000 in Bore Diameter, 5.5000 in Overall Diameter, Torque Capacity 1800 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #02582595
MFR #PB-16A CLUTCH 2.00B RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PB-16A X 2.000 RH CAM CLUTCH
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry PB series clutch features precision formed cams providing high torque capacities with excellent wear life. These models are suitable for general duty applications. A bonze seal maintains race concentricity. They a asymmetrical by design, so must be ordered according to rotation requirements.

Specifications

  • Series
    PB Series
  • Bore Diameter
    2 in
  • Torque Capacity
    1800
  • Overall Diameter
    5.5 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    950 rpm
  • Over Running Rpm Outer Race
    300
  • Keyway Size
    1/2 in x 1/4 in
  • Overall Width
    4.375 in
  • Rotation
    RH
  • Snap Ring
    RS325
  • Snap Ring Groove Diameter
    0.8800 in
  • Snap Ring Groove Width
    .068/.088 in
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    PB-16A CLUTCH 2.00B RH
  • Manufacturer Upc Number
    662288404828
  • Weight
    15.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text