Specifications
Details
- For Use WithSV3-10-C Solenoid 2-Way Poppet Type P-T Normally Closed, SV3-10-O Solenoid 2-Way Poppet Type P-T Normally Open, SV4-10-C Solenoid 2-Way Spool Type P-T Normally Closed, SV4-10-O Solenoid 2-Way Spool Type P-T Normally Open, SV5-10-O Solenoid 2-Way Poppet Type P-T Normally Open, Vickers SV1-10-C Solenoid 2-Way Poppet Type P-T Normally Closed
- Part TypeValve Housing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)