Specifications
Details
- ActuationPiloted Solenoid
- Body MaterialZinc
- Country of OriginJP
- Flow Coefficient Cv Flow Factor Kv0.16 (A/B to R1/R2) Cv, 0.16 (P to A/B) Cv
- Flow Direction4-Way
- Manual Operation TypeNon-Locking Push
- Maximum Operating Pressure101 psi
- Number Of SolenoidsDouble
- Operating MediumAir, Inert Gas
- Operating Temperature Range14 to 122 °F
- Piping TypeBase Mounted
- Response Time25 ms
- Seal MaterialRubber
- SeriesVQ
- Solenoid Allowable Voltage Fluct±10 %
- Solenoid Coil InsulationClass B
- Solenoid Power Consumption1 W
- Solenoid Supply Current42 mA
- Solenoid Supply Voltage24 V dc
- Standards MetJIS B 8375-1981
- Valve FunctionSpool
Overview
Mfr description
VQ1A01-5 VALVE