Motion
WS5034D3
WS5034D3 Submersible Effluent Pump - 2-1/2 in Solids, 470 gpm, 65 ft of Head, 3 in 125# ANSI Flange Discharge, 5 hp
Mi Item #02582662
MFR #WS5034D3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WS5034D3 Submersible Effluent Pump - 2-1/2 in Solids, 470 gpm, 65 ft of Head, 3 in 125# ANSI Flange Discharge, 5 hp
Mi Item #02582662
MFR #WS5034D3

Mfr description
WS5034D3 PUMP
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    20 ft
  • Cord Size
    14/4
  • Impeller Diameter
    8 in
  • Max ft of Head
    65 ft

Details

  • Discharge
    3 in 125# ANSI Flange
  • Frequency
    60 Hz
  • Full Load Amps
    8.2
  • Horsepower
    5 hp
  • Impeller Material
    Cast Iron
  • Locked Rotor Amps
    31.8
  • Max Rpm
    1750 rpm
  • Max Solids
    2-1/2 in Diameter
  • Maximum Flow Rate
    470 gpm
  • O Ring Material
    Buna
  • Phase
    3
  • Pump Body Material
    Cast Iron
  • Seal
    Silicon-Carbide/Silicon-Carbide/Buna
  • Shaft Material
    300 Series Stainless Steel
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Submersible Effluent
  • Voltage
    460 V
  • Wetted Materials
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)