Motion
345 MOTOR OIL 5W-30 1QT

LUBRIPLATE LUBRICANTS CO
345 MOTOR OIL 5W-30 1QT

345 MOTOR OIL - SAE 5W-30 Engine Oil - Bottle, 1 qt, 100 ISO Grade, 5W-30 SAE Grade
MI ITEM #02582766
MFR #345 MOTOR OIL 5W-30 1QT
Price$19.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
345 MOTOR OIL 5W-30 1QT

345 MOTOR OIL - SAE 5W-30 Engine Oil - Bottle, 1 qt, 100 ISO Grade, 5W-30 SAE Grade
MI ITEM #02582766
MFR #345 MOTOR OIL 5W-30 1QT

Mfr description
FORMULA 345 SAE 5W-30 1QT
  • Friction-modified for improved fuel economy
  • Protects against sludge and varnish formation
  • Good low temperature pour point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.67/each

Specifications

Dimensions

  • Boiling Point
    550 °F
  • Container Size
    1 qt (US)
  • ISO Grade
    100
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • SAE Grade
    5W-30
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Additives Included
    Fuel Economy Oil
  • Application
    Motor oil for passenger cars, light trucks
  • Base Material
    Synthetic Base Stock
  • Base Type
    Mineral
  • Color
    Amber
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Bottle
  • Features & Benefits
    •Friction-modified for improved fuel economy •Protects against sludge and varnish formation •Good low temperature pour point
  • Flash Point
    204°C/400 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215673209
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Engine Oil
  • Pour Point
    -35°C/-31 °F
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    089215673209
  • Viscosity
    100
  • Viscosity Index
    155

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)