Motion
48576 SCOTCH FLATBACK TAPE 2517 MEDIUM BROWN 72 MM X 55 M 6.5 MIL

3M
48576 SCOTCH FLATBACK TAPE 2517 MEDIUM BROWN 72 MM X 55 M 6.5 MIL

Scotch® Masking Tape - 60 yd Long, 72 mm Wide, 6.5 mil Thick, Brown
Mi Item #02582823
MFR #48576 SCOTCH FLATBACK TAPE 2517 MEDIUM BROWN 72 MM X 55 M 6.5 MIL
Price$46.76/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
48576 SCOTCH FLATBACK TAPE 2517 MEDIUM BROWN 72 MM X 55 M 6.5 MIL

Scotch® Masking Tape - 60 yd Long, 72 mm Wide, 6.5 mil Thick, Brown
Mi Item #02582823
MFR #48576 SCOTCH FLATBACK TAPE 2517 MEDIUM BROWN 72 MM X 55 M 6.5 MIL

Mfr description
48576 SCOTCH FLATBACK TAPE 2517 MEDIUM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for general purpose splicing
  • Offers quick and simple roll starting and roll closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.76/rl

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    6.5 mil
  • Weight
    1.538 lb
  • Width
    2.83 in

Details

  • Adhesion Strength
    78 oz-in
  • Adhesive Material
    Rubber
  • Application
    Holding,General Purpose Packaging,Splicing
  • Backing Material
    Kraft Paper
  • Color
    Brown
  • Manufacturer Stock Number
    70006319894
  • Manufacturer Upc Number
    00021200485763
  • Max Operating Temperature
    +300 °F
  • UPC_NO
    00021200485763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)