Overview
Mfr description
GWZ24 LINEAR SHAFT SUPPORT BLOCK
Specifications
- Support TypeStandard Shaft Support
- Shaft Diameter1.500 in
- Mount MaterialAluminum
- Measurement StandardInch
- SeriesGWZ
- Manufacturer Product Page
- Manufacturer Catalog
- UPC_NO4047643179829
- Operating Temperature Range-4 to +176 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data