Specifications
Dimensions
- Shaft Diameter2.000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Measurement StandardInch
- Mount MaterialAluminum
- Operating Temperature Range-4 to +176 °F
- SeriesGWZ
- Support TypeStandard Shaft Support
- UPC_NO4047643181341
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)