Motion
ASP-3BV
Mi Item #02582917
MFR #ASP-3BV
Price$4.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02582917
MFR #ASP-3BV

Mfr description
ASP-3BV BREATHER VENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.32/each

Specifications

Dimensions

  • Overall Length  
    3/4 in
  • Port Size
    3/8 NPT

Details

  • Element Material
    Bronze
  • Filter Rating
    40 µm
  • Fitting Material
    Plated Steel
  • Maximum Operating Pressure
    +150 psi
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +150 psi
  • Operating Temperature Range
    +35 to +300 °F
  • Port Gender
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)