Motion
CMF88
Pneumatic Muffler - 1.0000 in Port Size, 90 dB Noise Reduction, 2-7/8 in Overall Length, 40 µm Filter Rating
Mi Item #02582922
MFR #CMF88
Price$17.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Muffler - 1.0000 in Port Size, 90 dB Noise Reduction, 2-7/8 in Overall Length, 40 µm Filter Rating
Mi Item #02582922
MFR #CMF88

Mfr description
CMF88 CONICAL MUFFLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.75/each

Specifications

Dimensions

  • Overall Length  
    2-7/8 in
  • Port Size
    1.0000 in

Details

  • Element Material
    Bronze
  • Filter Rating
    40 µm
  • Noise Reduction
    90 dB
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +300 psi
  • Operating Temperature Range
    +35 to +300 °F
  • Standards Met
    OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)