Motion
ML200
Modular Air Lubricator - NPT 0.2500, Metal Bowl, 0.25 oz Oil Capacity
MI ITEM #02582926
MFR #ML200
Price$121.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - NPT 0.2500, Metal Bowl, 0.25 oz Oil Capacity
MI ITEM #02582926
MFR #ML200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$121.51/each

Specifications

Dimensions

  • Overall Length
    2.68 in
  • Overall Width
    1.12 in
  • Port Size
    1/4 NPT

Details

  • Bowl Material
    Metal
  • Bowl Options
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    175 °F
  • Maximum Operating Pressure
    200 psi
  • Oil Capacity  
    0.25 oz
  • Operating Medium
    Air

Overview

Mfr description
ML200 MINI IN-LINE LUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought