Motion
ML300M
Modular Air Lubricator - 3/8 NPT Port Size, Metal Bowl, 22 scfm Max Flow, 0.25 oz Oil Capacity
Mi Item #02582928
MFR #ML300M
Price$121.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 3/8 NPT Port Size, Metal Bowl, 22 scfm Max Flow, 0.25 oz Oil Capacity
Mi Item #02582928
MFR #ML300M

Mfr description
ML300M MINI IN-LINE LUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.51/each

Specifications

Dimensions

  • Overall Length
    3.18 in
  • Overall Width
    1.12 in
  • Port Size
    3/8 NPT

Details

  • Bowl Material
    Metal
  • Bowl Options
    None
  • Lubricator Type
    Mini In-Line
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    175 °F
  • Maximum Flow Rate
    22 scfm
  • Maximum Operating Pressure
    200 psi
  • Oil Capacity  
    0.25 oz
  • Operating Medium
    Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)