Motion
6905NR
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 42 mm OD, 9 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #02582952
MFR #6905NR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 42 mm OD, 9 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #02582952
MFR #6905NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6905NR BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C3
  • Outer Ring Width
    9 mm
  • Manufacturer Catalog Number
    6905NR
  • Manufacturer Upc Number
    029176650567
  • UPC_NO
    029176650567
  • Description
    6905NR BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6905NR is a 25 mm bore radial/deep groove ball bearing with a 42 mm OD and 9 mm width, open for standard use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text