Motion
IR17X20X20.5IS1

INA (SCHAEFFLER)
IR17X20X20.5IS1

Needle Roller Bearing Inner Ring - 17 mm Bore, 20 mm OD, 20.5 mm Width, Chrome Steel
MI ITEM #02583022
MFR #IR17X20X20.5IS1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR17X20X20.5IS1

Needle Roller Bearing Inner Ring - 17 mm Bore, 20 mm OD, 20.5 mm Width, Chrome Steel
MI ITEM #02583022
MFR #IR17X20X20.5IS1

Mfr description
IR17X20X20.5IS1 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Outside Diameter
    20 mm
  • Overall Width
    20.5 mm
  • Weight
    0.05 lbs

Details

  • Closure Type
    Open
  • Long Description
    The IR17X20X20.5IS1 is a needle roller bearing inner ring with a 17 mm bore diameter, 20 mm outside diameter, and 20.5 mm overall width, open closure type, weighing 0.05 lbs.
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • Type Of Needle Bearing
    Separable Inner Ring Only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)