Overview
Mfr description
K3285-06 3/8" REINFORCED PVC FLEX CONN
Specifications
- Product TypesSeries K3285 NSF-61 Certified Reinforced PVC Flexible Connection Hose
- StyleReinforced Flexible Connection Hose
- TypeConnection Hose
- Additional DetailsA Flexible, Phthalate Free Non-Contaminating NSF-61 certified hose that is ideal for use in drinking water applications.
- ManufacturerName (description attribute)Kuriyama
- FeaturesMade with PVC Phthalate Free compounds certified under NSF-61. When coupled properly, hose will pass high temperature extreme test requirement of ASME(02) criteria. Closely-packed white polyester yarn design ensures minimal expansion of the hose while in service. Silicone-free. One-piece lengths (cut pieces also available). Phthalate Free!
- Hose Covering MaterialClear Phthalate Free PVC compound formulated in compliance with applicable FDA regulations, certified under NSF criteria.
- ColorWhite
- Manufacturer Upc Number822353072615
- UPC_NO822353072615
- Product TypeIndustrial Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data