Motion
47306
Keyless Bushings - B106 Series, 1.7500 in ID, 2.9530 in OD, 1.3580 in LTB
MI ITEM #02583105
MFR #47306
Price$74.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 1.7500 in ID, 2.9530 in OD, 1.3580 in LTB
MI ITEM #02583105
MFR #47306

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.21/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 25
  • Bore Diameter
    1.7500 in
  • Bore Size
    1.7500 in
  • Hub Contact Pressure
    18362
  • Length Through Bore  
    1.3580 in
  • Maximum Transmitted Thrust
    16094 lbs
  • Outside Diameter  
    2.9530 in
  • Overall Length
    1.3580 in
  • Screw Size
    M8 x 25
  • Weight
    1.600 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft lb
  • Manufacturer Catalog Number
    B602112
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1174 ft lb
  • Number Of Locking Screws
    7
  • Series
    B106
  • UPC_NO
    662345044370

Overview

Mfr description
B602112 B106 1-3/4" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text