Motion
T121400
Keyless Bushings - 400 mm ID, 203 mm LTB
MI ITEM #02583106
MFR #T121400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - 400 mm ID, 203 mm LTB
MI ITEM #02583106
MFR #T121400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T121400 B112- 400X495 BUSHING

Specifications

  • Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Maximum Transmitted Torque
    851462 N-m
  • Maximum Transmitted Thrust
    4257308 N
  • Screw Size
    M22 x 150
  • Hub Contact Pressure
    150
  • Manufacturer Product Page
  • Installation Torque
    915 Nm
  • Axial Motion
    None
  • Manufacturer Catalog Number
    T121400
  • UPC_NO
    662345057615
  • Bore Diameter
    400 mm
  • Bolt Size
    M22 x 150

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text