Motion
RSL
Manual Tensioner - Series: RS, Flange Mount, Angle Mount
MI ITEM #02583108
MFR #RSL
Price$148.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Tensioner - Series: RS, Flange Mount, Angle Mount
MI ITEM #02583108
MFR #RSL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$148.21/each

Specifications

Dimensions

  • Bolt Center To Center Length
    6.0000 in
  • Maximum Travel
    5.0000 in
  • Mounting Hole Diameter
    0.6250 in
  • Overall Width
    5.2500 in

Details

  • Adjustment Type
    Angle Mount
  • Mount Type
    Flange Mount
  • Product Types
    Flange Mount Tensioner
  • Series
    RS

Overview

Mfr description
RSL TENSIONER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought