Motion
10122
Hex Key or Hex Driver Set - Alloy Steel
Mi Item #02583295
MFR #10122
Price$34.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Alloy Steel
Mi Item #02583295
MFR #10122

Mfr description
10122 BALL HEX-L COMBO SET 22 KEYS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.62/each

Specifications

Dimensions

  • Hex Size
    0.05 to 3/8 in, 1.5 to 10 mm
  • Maximum Hex Size
    10 mm, 3/8 in
  • Minimum Hex Size
    0.05 in, 1.5 mm

Details

  • Ball End
    Ball End
  • Drive Style
    Hex
  • Finish Coating
    Black Finish
  • Material
    Alloy Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)