Motion
20519
Hex Key or Hex Driver Set - Alloy Steel
MI ITEM #02583297
MFR #20519
List Price$21.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Alloy Steel
MI ITEM #02583297
MFR #20519

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.54/each for your price

Overview

Mfr description
20519 (FOLD A BALL HEX SET)

Specifications

  • Set Type
    Folding Key Set
  • Minimum Hex Size
    3/16 in
  • Maximum Hex Size
    3/8 in
  • Drive Style
    Hex
  • Material
    Alloy Steel
  • Hex Size
    1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in
  • Ball End
    Ball End
  • Finish Coating
    Black Finish
  • Handle Style
    Comfort Grip
  • Handle Length
    5-1/4 in
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text