Motion
CM-SPW2222-315N1

NTN
CM-SPW2222-315N1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-15/16 in Bore, Ductile Iron Material, Heavy Duty
Mi Item #02583341
MFR #CM-SPW2222-315N1
Price$4,068.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-SPW2222-315N1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-15/16 in Bore, Ductile Iron Material, Heavy Duty
Mi Item #02583341
MFR #CM-SPW2222-315N1

Mfr description
CM-SPW2222-315N1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,068.23/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.9213 in
  • Base Width
    4.7244 in, 120.0 mm
  • Bolt Center To Center Length
    13.7795 in, 350.0 mm
  • Bolt Size
    M24
  • Bore Diameter
    3-15/16 in
  • Overall Length
    410 mm
  • Overall Width
    185 mm

Details

  • Adapter Sleeve Part Number
    HA2322M1
  • Bearing Number
    MX-W22222EALLKW33C3
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    (1) Open & (1) Closed
  • Housing Construction
    Solid
  • Housing ID
    SP222N1
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359665017
  • Max Rpm
    1400 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    135000 lbf
  • Radial Static Load Capacity
    145000 lbf
  • Replacement Bearing
    MX-W22222EALLKW33C3
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359665017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)