Motion
3TH8 XCTN
Hydraulic Hose & Accessorie - 3/16 in ID, 0.50 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Polyurethane Cover
MI ITEM #02583567
MFR #3TH8 XCTN
Price$8.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose & Accessorie - 3/16 in ID, 0.50 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Polyurethane Cover
MI ITEM #02583567
MFR #3TH8 XCTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.52/ft

Specifications

Dimensions

  • Dash Size
    3
  • Hose Dash Size
    3
  • Length
    250 ft / 76 m
  • Minimum Bend Radius
    1.5 in / 38.1 mm
  • Nominal Hose Inner Diameter  
    3/16 in
  • Nominal Hose Outer Diameter  
    0.50 in

Details

  • Burst Pressure
    20000 psi / 1379 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Urethane
  • Cover Type
    Standard
  • Hose Covering Material
    Polyurethane
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Textile
  • Manufacturer Catalog Number
    44671178
  • Manufacturer Upc Number
    770075321880
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +93°C / +200 °F
  • Minimum Temperature
    -54°C / -65 °F
  • Recommended Use
    TH8 hydraulic hose is recommended for use with petroleum, water-base and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts, farm and construction machinery as well as high-pressure hydraulic applications, especially material handling equipment with mast and pulley systems like forklifts, aerial lifting, hydraulic boom cranes and many others.
  • Reinforcement Type
    2-braid, polyester
  • Trademark
    TH8 Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Seamless Nylon - Type Z
  • UPC_NO
    770075321880
  • Working Pressure
    5000 psi / 344.7 bar

Overview

Mfr description
3TH8XCTN 4467-1178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought