Motion
4TH8 XCTN
TH8 Hydraulic Hose - 1/4 in ID, 0.61 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Urethane Cover, Seamless Nylon (Type Z) Tube
MI ITEM #02583569
MFR #4TH8 XCTN
List Price$11.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TH8 Hydraulic Hose - 1/4 in ID, 0.61 in OD, 5000 psi / 344.7 bar Working Pressure, 20000 psi / 1379 bar Burst Pressure, Urethane Cover, Seamless Nylon (Type Z) Tube
MI ITEM #02583569
MFR #4TH8 XCTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.26/ft for your price

Overview

Mfr description
4GT8XCTN 250' 4467-1179
  • Validated with MegaCrimp
  • Temperature Range: -53C to +92C / -63F to +198F

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075321897
  • Working Pressure
    5000 psi / 344.7 bar
  • Burst Pressure
    20000 psi / 1379 bar
  • Inner Tube Material
    Seamless Nylon (Type Z)
  • Hose Covering Material
    Urethane
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Textile
  • Operating Temperature Range
    -65 to 200 °F
  • UPC_NO
    770075321897
  • Color
    Black
  • Minimum Bend Radius
    2 in /50.8 mm
  • Dash Size
    4
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    SAE 100R8
  • Manufacturer Catalog
  • Typical Applications
    Hydraulic
  • Manufacturer Product Page
  • Description Keyword
    SAE 100R8
  • Tube Material
    Seamless Nylon - Type Z
  • Cover Color
    Black
  • Cover Material
    Urethane
  • Length
    250 ft / 76 m
  • Weight
    0.13 lbs
  • Manufacturer Catalog Number
    44671179
  • Hose Dash Size
    4
  • Cover Type
    Standard
  • Trademark
    TH8 Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    TH8 hydraulic hose is recommended for use with petroleum, water-base and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts, farm and construction machinery as well as high-pressure hydraulic applications, especially material handling equipment with mast and pulley systems like forklifts, aerial lifting, hydraulic boom cranes and many others.
  • Reinforcement Type
    2-braid, polyester
  • Hose Pressure
    Variable Pressure-High
  • Maximum Temperature
    +93°C / +200 °F
  • Minimum Temperature
    -54°C / -65 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text