Motion
5055M
SensaGuard® Disposable Glove - Medium Size, Latex, Smooth Surface, Powder-Free, 5.0 mil Thick, White Color
Mi Item #02583581
MFR #5055M
Price$18.80/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SensaGuard® Disposable Glove - Medium Size, Latex, Smooth Surface, Powder-Free, 5.0 mil Thick, White Color
Mi Item #02583581
MFR #5055M

Mfr description
5055M LATEX DISPOSABLE INDUSTRIAL GRADE
  • Component materials comply with FDA regulations for food contact
  • Ambidextrous
  • Non-sterile
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.80/bx

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    9-1/2 in
  • Thickness
    5.0 mil

Details

  • Application
    Food Processing
  • Color
    White
  • Cuff Type
    Beaded
  • Food Grade
    Yes
  • Latex Free
    No
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Line
    "SensaGuard®"
  • Product Types
    Powder Free Disposable Glove
  • Standards Met
    FDA
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    10451435055245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)