Motion
A1141-12X300
A1141-12X300 A1141 Series 1.060 in. Nominal OD Special Purpose PVC/Polyurethane Air Hose
Mi Item #02583658
MFR #A1141-12X300
Price$4.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A1141-12X300 A1141 Series 1.060 in. Nominal OD Special Purpose PVC/Polyurethane Air Hose
Mi Item #02583658
MFR #A1141-12X300

Mfr description
A1141-12 3/4 YELLOW HOSE
  • Grey core tube has excellent cut resistance ... complies with ARPM's Class A designation for high oil resistance. Highly abrasion-resistant alloy jacket. Smooth, non-marking pin-pricked cover. Good flexibility over a wide temperature range. Good fitting retention at elevated temperatures. Silicone-free materials. One-piece lengths. RoHS(16) compliant. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.27/each

Specifications

Details

  • Additional Details
    This special blended hose is ideal for general air and water applications that need to operate at higher temperatures than traditional PVC hoses.
  • Application
    Transfer of air and water., Ideal for applications in rugged or higher temperature environments., Induction welding tubing lines., Injection molding coolant lines., Transfer of deionized water., Transfer of transmission and power steering fluids., Lubrication/air drop lines., Robotic and pneumatic air lines., Automotive assembly line air hoses.
  • Color
    Yellow
  • Hose Covering Material
    PVC/Polyurethane Alloy
  • Manufacturer Upc Number
    822353042328
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Series A1141 Special Purpose PVC/Polyurethane Air Hose
  • Type
    PVC/Polyurethane Air Hose
  • UPC_NO
    822353042328
  • Working Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)