Motion
EFRB224M55H 55MM FLANGE BLK RLR BRG

LINK-BELT
EFRB224M55H 55MM FLANGE BLK RLR BRG

Four-Bolt Square Roller Bearing Unit - 55 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #02583712
MFR #EFRB224M55H 55MM FLANGE BLK RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EFRB224M55H 55MM FLANGE BLK RLR BRG

Four-Bolt Square Roller Bearing Unit - 55 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #02583712
MFR #EFRB224M55H 55MM FLANGE BLK RLR BRG

Mfr description
EFRB224M55H FLANG BLK EFR-B224M55H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    175.03 mm
  • Bore Diameter  
    55 mm
  • Weight
    15.5 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327727024
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327727024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)