Motion
1710L
Big Jake® Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, Premium A+ Grade, Cotton, Color Beige
MI ITEM #02583758
MFR #1710L
Price$15.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Jake® Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, Premium A+ Grade, Cotton, Color Beige
MI ITEM #02583758
MFR #1710L

Mfr description
1710L BIG JAKE LEATHER PALM GAUNTLET W/
  • Used in heavy duty and rugged requirements, such as assembly, cable, construction, farming, foundry, jack hammer operations, iron and steel work, lumberjack and millwright operations, mining, pipe fitting, rebar, rope handling and stamping
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.09/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Safety Cuff, Knuckle Strap, Wing Thumb
  • Ansi Isea Puncture Resistance Level
    5
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Cuff Type
    Gauntlet
  • Description Keyword
    Cotton Lined
  • EN388
    4
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium A+ Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Protection Type
    General Protection
  • Series
    1710
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)